Zoro Homepage
This item is Discontinued.
Stren-Flex Synthetic Web Sling, Type 2, 16 ft L, 6 in W, Nylon, Yellow TTA1-906-16

Synthetic Web Sling, Type 2, 16 ft L, 6 in W, Nylon, Yellow (Discontinued)

  • Mfr # TTA1-906-16
  • Zoro # G7102627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTA1-906-16
Zoro #
G7102627
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
6 in
Eye Length
16 in
Master Link/Bail Opening Width
3 1/8 in
Sling Width
6 in
Master Link/Bail Overall Height
8 1/4 in
Length
16 ft.
Master Link/Bail Opening Height
5 1/2 in
Width
6"
Thickness
3/16 in

Details

Item
Synthetic Web Sling
Sling Type
Type 2
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
9,600 lb
Choker Hitch Capacity
7,600 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
19,200 lb
End Type
Triangle Link
Number of Sling Legs
1
Wear Resistant Cover
None
Resists
Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Item - Web Slings
Web Sling
Web Grade
Heavy-Duty
Sling Hardware Material
Aluminum
Sling Capacity @ 45 Degrees
13,600 lb
Temp. Range
-40 Degrees to 194 Degrees F
Sling Capacity @ 60 Degrees
16,600 lb
Sling Rating
Type 2
Web Sling Hardware Material
Aluminum
Yarn Coating
Non-Hazardous Acrylic
Material
Nylon
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Sling Capacity @ 30 Degrees
9,600 lb
Standards
ASME B30.9, OSHA 1910.184
Number of Chains
1
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 60 Degrees
16,600 lb
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 30 Degrees
9,600 lb
Visual Indicators
None
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Aluminum
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
13,600 lb
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,600 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.