Zoro Homepage
This item is Discontinued.
Stren-Flex Synthetic Web Sling, Type 2, 4 ft L, 4 in W, Nylon, Yellow TTA1-904-4

Synthetic Web Sling, Type 2, 4 ft L, 4 in W, Nylon, Yellow (Discontinued)

  • Mfr # TTA1-904-4
  • Zoro # G6467422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTA1-904-4
Zoro #
G6467422
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
4 in
Eye Length
12 in
Master Link/Bail Opening Width
2 3/8 in
Length
4 ft.
Width
4"
Master Link/Bail Opening Height
4 in
Sling Width
4 in
Master Link/Bail Overall Height
6 1/4 in
Thickness
3/16 in

Details

Item
Synthetic Web Sling
Sling Type
Type 2
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
12,800 lb
End Type
Triangle Link
Sling Hardware Material
Aluminum
Sling Capacity @ 60 Degrees
11,100 lb
Resists
Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Material
Nylon
Yarn Coating
Non-Hazardous Acrylic
Web Grade
Heavy-Duty
Sling Capacity @ 45 Degrees
9,000 lb
Number of Sling Legs
1
Standards
ASME B30.9, OSHA 1910.184
Item - Web Slings
Web Sling
Web Sling Hardware Material
Aluminum
Wear Resistant Cover
None
Sling Capacity @ 30 Degrees
6,400 lb
Sling Rating
Type 2
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Temp. Range
-40 Degrees to 194 Degrees F
Number of Chains
1
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 60 Degrees
11,100 lb
Tag Features
Encapsulated Tag
Fitting Material
Aluminum
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 45 Degrees
9,000 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 30 Degrees
6,400 lb
Tag Attachment Type
Fully Sewn
Visual Indicators
None

Description

Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.