Zoro Homepage

Synthetic Web Sling, Type 1, 16 ft L, 3 in W, Nylon, Yellow

  • Mfr # TCS2-903-16

  • Zoro # G6621273


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 1
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
8,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS2-903-16
Zoro #
G6621273
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
3 in
Eye Length
11 in
Master Link/Bail Overall Height
5 1/4 in
Master Link/Bail Opening Height
3 1/8 in
Master Link/Bail Opening Width
2 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 1
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
8,900 lb
Choker Hitch Capacity
7,200 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
17,800 lb
End Type
Choker Link, Triangle Link
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Temp. Range
-40 Degrees to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
15,400 lb
Visual Indicators
None
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Steel
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
8,900 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
12,600 lb
Tag Attachment Type
Fully Sewn
Tag Features
Encapsulated Tag

Description

Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.