Zoro Homepage

Synthetic Web Sling, Type 1, 8 ft L, 3 in W, Nylon, Yellow

  • Mfr # TCS1-903-08

  • Zoro # G7148251


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 1
Sling Material
Nylon
Number of Plies
1
Overall Width
3 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS1-903-08
Zoro #
G7148251
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Overall Width
3 in
Eye Length
11 in
Thickness
3/16 in

Description

Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 3 1/4 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.