Zoro Homepage
This item is Discontinued.
Stren-Flex Synthetic Web Sling, Type 2, 10 ft L, 4 in W, Nylon, Yellow TTA1-904-10

Synthetic Web Sling, Type 2, 10 ft L, 4 in W, Nylon, Yellow (Discontinued)

  • Mfr # TTA1-904-10
  • Zoro # G7175296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTA1-904-10
Zoro #
G7175296
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
4 in
Eye Length
12 in
Sling Width
4 in
Master Link/Bail Overall Height
6 1/4 in
Master Link/Bail Opening Height
4 in
Length
10 ft.
Master Link/Bail Opening Width
2 3/8 in
Width
4"
Thickness
3/16 in

Details

Item
Synthetic Web Sling
Sling Type
Type 2
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
12,800 lb
End Type
Triangle Link
Yarn Coating
Non-Hazardous Acrylic
Web Grade
Heavy-Duty
Sling Rating
Type 2
Sling Capacity @ 45 Degrees
9,000 lb
Sling Capacity @ 30 Degrees
6,400 lb
Sling Hardware Material
Aluminum
Number of Sling Legs
1
Sling Capacity @ 60 Degrees
11,100 lb
Wear Resistant Cover
None
Resists
Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Material
Nylon
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Web Sling Hardware Material
Aluminum
Item - Web Slings
Web Sling
Number of Chains
1
Minimum Operating Temperature
-40 Degrees F
Visual Indicators
None
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 60 Degrees
11,100 lb
Basket Hitch Capacity @ 30 Degrees
6,400 lb
Maximum Operating Temperature
194 Degrees F
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 45 Degrees
9,000 lb
Fitting Material
Aluminum
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag

Description

Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.