Zoro Homepage

Synthetic Web Sling, Type 2, 20 ft L, 3 in W, Nylon, Yellow

  • Mfr # TTS-1-903-20

  • Zoro # G6787471


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Sling Material
Nylon
Number of Plies
1
Overall Width
3 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-1-903-20
Zoro #
G6787471
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
3 in
Eye Length
11 in
Master Link/Bail Overall Height
5 1/8 in
Master Link/Bail Opening Height
3 1/4 in
Master Link/Bail Opening Width
2 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 2
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
4,800 lb
Choker Hitch Capacity
3,800 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
9,600 lb
End Type
Triangle Link
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Wear Resistant Cover
None
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Yarn Coating
Non-Hazardous Acrylic
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 60 Degrees
8,300 lb
Basket Hitch Capacity @ 45 Degrees
6,800 lb
Hitch Type
Basket, Choker, Vertical
Fitting Material
Steel
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
4,800 lb
Visual Indicators
None
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant

Description

Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.