Zoro Homepage

Synthetic Web Sling, Type 2, 4 ft L, 3 in W, Nylon, Yellow

  • Mfr # TTS-2-903-04

  • Zoro # G7067557


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
8,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-2-903-04
Zoro #
G7067557
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
3 in
Eye Length
11 in
Master Link/Bail Opening Width
2 in
Master Link/Bail Overall Height
5 1/8 in
Master Link/Bail Opening Height
3 1/4 in
Thickness
3/8 in

Description

Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.