Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 11 ft L, 12 in W, Nylon, Yellow

  • Mfr # EEF-4-912-11

  • Zoro # G6565851


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
12 in
Vertical Hitch Capacity
66,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-4-912-11
Zoro #
G6565851
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
11 ft
Overall Width
12 in
Eye Length
32 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
66,000 lb
Choker Hitch Capacity
52,800 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
132,000 lb
End Type
Flat Eye
Temp. Range
-40 Degrees to 194 Degrees F
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Wear Resistant Cover
None
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Standards
ASME B30.9, OSHA 1910.184
Resistance Properties
Chemical-Resistant, Oil-Resistant
Basket Hitch Capacity @ 60 Degrees
114,300 lb
Basket Hitch Capacity @ 45 Degrees
93,300 lb
Maximum Operating Temperature
194 Degrees F
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
66,000 lb

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 11 ft, Eye Length 32 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity 64,000 lb, Choker Hitch Capacity 51,200 lb, Basket Hitch Capacity 128,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 66,000 lb, Basket Hitch Capacity @ 60 Degrees 114,300 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 93,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.