Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 17 ft L, 8 in W, Nylon, Yellow

  • Mfr # EEF-3-908-17

  • Zoro # G6889827


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
3
Overall Width
8 in
Vertical Hitch Capacity
31,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-3-908-17
Zoro #
G6889827
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
17 ft
Overall Width
8 in
Eye Length
24 in
Thickness
9/16 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
3
Vertical Hitch Capacity
31,300 lb
Choker Hitch Capacity
25,600 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
62,700 lb
End Type
Flat Eye
Yarn Coating
Non-Hazardous Acrylic
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASME B30.9, OSHA 1910.184
Resistance Properties
Chemical-Resistant, Oil-Resistant
Basket Hitch Capacity @ 60 Degrees
58,900 lb
Basket Hitch Capacity @ 45 Degrees
48,000 lb
Minimum Operating Temperature
-40 Degrees F
Tag Features
Encapsulated Tag
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 30 Degrees
34,000 lb
Tag Attachment Type
Fully Sewn
Visual Indicators
None

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 17 ft, Eye Length 24 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 34,000 lb, Choker Hitch Capacity 27,200 lb, Basket Hitch Capacity 68,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 34,000 lb, Basket Hitch Capacity @ 60 Degrees 58,900 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.