Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow/Black

  • Mfr # EEF-2-901CB-18

  • Zoro # G6568256


product price: $47.79
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Overall Width
1 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-2-901CB-18
Zoro #
G6568256
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
1 in
Eye Length
8 in
Thickness
5/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Number of Legs
1
Color
Yellow/Black
Basket Hitch Capacity
6,400 lb
End Type
Flat Eye
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
Wrapped Body
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Yarn Coating
Non-Hazardous Acrylic
Basket Hitch Capacity @ 60 Degrees
5,500 lb
Tag Features
Encapsulated Tag
Visual Indicators
None
Basket Hitch Capacity @ 30 Degrees
3,200 lb
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
4,500 lb
Minimum Operating Temperature
-40 Degrees F
Reinforcement Properties
Abrasion-Resistant Cover
Tag Attachment Type
Fully Sewn
Resistance Properties
Chemical-Resistant, Oil-Resistant, Stretch-Resistant

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 18 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.