Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 18 ft L, 4 in W, Nylon, Yellow/Black

  • Mfr # EEF-2-904CE-18

  • Zoro # G6803483


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-2-904CE-18
Zoro #
G6803483
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
4 in
Eye Length
12 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
12,000 lb
Choker Hitch Capacity
9,600 lb
Number of Legs
1
Color
Yellow/Black
Basket Hitch Capacity
24,000 lb
End Type
Flat Eye
Temp. Range
-40 Degrees to 194 Degrees F
Wear Resistant Cover
Wrapped Eyes
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Web Grade
Heavy-Duty
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Chemical-Resistant, Oil-Resistant, Stretch-Resistant
Reinforcement Properties
Abrasion-Resistant Eye Covers
Visual Indicators
None
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
20,800 lb
Tag Attachment Type
Fully Sewn
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
17,000 lb
Basket Hitch Capacity @ 30 Degrees
12,000 lb
Tag Features
Encapsulated Tag

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 18 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.