Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow

  • Mfr # EEF-2-906-18

  • Zoro # G6869572


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Overall Width
6 in
Vertical Hitch Capacity
18,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-2-906-18
Zoro #
G6869572
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
6 in
Eye Length
16 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
18,000 lb
Choker Hitch Capacity
14,500 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
36,000 lb
End Type
Flat Eye
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Yarn Coating
Non-Hazardous Acrylic
Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASME B30.9, OSHA 1910.184
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Basket Hitch Capacity @ 30 Degrees
18,000 lb
Tag Features
Encapsulated Tag
Resistance Properties
Chemical-Resistant, Oil-Resistant
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
31,100 lb
Tag Attachment Type
Fully Sewn
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
25,400 lb
Visual Indicators
None
Minimum Operating Temperature
-40 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 18 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.