Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 19 ft L, 8 in W, Nylon, Yellow

  • Mfr # EEF-4-908-19

  • Zoro # G6417381


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
8 in
Vertical Hitch Capacity
45,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-4-908-19
Zoro #
G6417381
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
19 ft
Overall Width
8 in
Eye Length
24 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
45,000 lb
Choker Hitch Capacity
36,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
90,000 lb
End Type
Flat Eye
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184
Web Grade
Heavy-Duty
Temp. Range
-40 Degrees to 194 Degrees F
Yarn Coating
Non-Hazardous Acrylic
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Basket Hitch Capacity @ 30 Degrees
45,000 lb
Basket Hitch Capacity @ 45 Degrees
63,600 lb
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Chemical-Resistant, Oil-Resistant
Tag Features
Encapsulated Tag
Minimum Operating Temperature
-40 Degrees F
Tag Attachment Type
Fully Sewn
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
77,900 lb
Visual Indicators
None

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 19 ft, Eye Length 24 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 42,600 lb, Choker Hitch Capacity 34,000 lb, Basket Hitch Capacity 85,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 45,000 lb, Basket Hitch Capacity @ 60 Degrees 77,900 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.