Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 9 ft L, 4 in W, Nylon, Yellow

  • Mfr # EEF-4-904-09

  • Zoro # G6861145


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
4 in
Vertical Hitch Capacity
24,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-4-904-09
Zoro #
G6861145
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
9 ft
Overall Width
4 in
Eye Length
16 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
24,000 lb
Choker Hitch Capacity
18,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
48,000 lb
End Type
Flat Eye
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Temp. Range
-40 Degrees to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Visual Indicators
None
Basket Hitch Capacity @ 45 Degrees
33,900 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 30 Degrees
24,000 lb
Resistance Properties
Chemical-Resistant, Oil-Resistant
Tag Attachment Type
Fully Sewn
Tag Features
Encapsulated Tag
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
41,500 lb

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 9 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,400 lb, Choker Hitch Capacity 16,320 lb, Basket Hitch Capacity 40,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 60 Degrees 41,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.