Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 12 ft L, 10 in W, Nylon, Yellow

  • Mfr # EET-3-910-12

  • Zoro # G6805845


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Overall Width
10 in
Vertical Hitch Capacity
33,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-3-910-12
Zoro #
G6805845
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
10 in
Eye Length
24 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Vertical Hitch Capacity
33,000 lb
Choker Hitch Capacity
26,100 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
66,100 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Yarn Coating
Non-Hazardous Acrylic
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Web Grade
Heavy-Duty
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
62,300 lb
Resistance Properties
Chemical-Resistant, Oil-Resistant
Basket Hitch Capacity @ 45 Degrees
50,900 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 30 Degrees
36,000 lb
Minimum Operating Temperature
-40 Degrees F

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 12 ft, Eye Length 24 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity 36,000 lb, Choker Hitch Capacity 28,500 lb, Basket Hitch Capacity 72,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 36,000 lb, Basket Hitch Capacity @ 60 Degrees 62,300 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 50,900 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.