Zoro Homepage

Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Gray

  • Mfr # EET-1-906ME-12

  • Zoro # G6568597


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
9,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-1-906ME-12
Zoro #
G6568597
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
6 in
Eye Length
16 in
Thickness
3/16 in

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,600 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.