Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 12 ft L, 8 in W, Nylon, Yellow

  • Mfr # EET-1-908-12

  • Zoro # G6832716


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Overall Width
8 in
Vertical Hitch Capacity
11,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-1-908-12
Zoro #
G6832716
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
8 in
Eye Length
20 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
11,800 lb
Choker Hitch Capacity
9,440 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
23,600 lb
End Type
Twisted Eye
Wear Resistant Cover
None
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Web Grade
Heavy-Duty
Maximum Operating Temperature
194 Degrees F
Tag Attachment Type
Fully Sewn
Resistance Properties
Chemical-Resistant, Oil-Resistant
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
18,100 lb
Basket Hitch Capacity @ 30 Degrees
12,800 lb
Tag Features
Encapsulated Tag
Visual Indicators
None
Basket Hitch Capacity @ 60 Degrees
22,200 lb
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 20 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 12,800 lb, Choker Hitch Capacity 10,000 lb, Basket Hitch Capacity 25,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,800 lb, Basket Hitch Capacity @ 60 Degrees 22,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.