Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 12 ft L, 8 in W, Nylon, Yellow

  • Mfr # EET-2-908-12

  • Zoro # G6925536


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Overall Width
8 in
Vertical Hitch Capacity
22,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-2-908-12
Zoro #
G6925536
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
8 in
Eye Length
20 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
22,700 lb
Choker Hitch Capacity
18,160 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
45,400 lb
End Type
Twisted Eye
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184
Yarn Coating
Non-Hazardous Acrylic
Tag Features
Encapsulated Tag
Resistance Properties
Chemical-Resistant, Oil-Resistant
Tag Attachment Type
Fully Sewn
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
32,200 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 30 Degrees
22,800 lb
Visual Indicators
None
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
39,500 lb

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 20 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 22,800 lb, Choker Hitch Capacity 18,000 lb, Basket Hitch Capacity 45,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 22,800 lb, Basket Hitch Capacity @ 60 Degrees 39,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.