Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 12 ft L, 8 in W, Nylon, Yellow

  • Mfr # EET-3-908-12

  • Zoro # G7079107


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Overall Width
8 in
Vertical Hitch Capacity
31,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-3-908-12
Zoro #
G7079107
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
8 in
Eye Length
24 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Vertical Hitch Capacity
31,300 lb
Choker Hitch Capacity
25,600 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
62,700 lb
End Type
Twisted Eye
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
34,000 lb
Basket Hitch Capacity @ 45 Degrees
48,000 lb
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
58,900 lb
Resistance Properties
Chemical-Resistant, Oil-Resistant

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 12 ft, Eye Length 24 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 34,000 lb, Choker Hitch Capacity 27,200 lb, Basket Hitch Capacity 68,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 34,000 lb, Basket Hitch Capacity @ 60 Degrees 58,900 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 48,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.