Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 13 ft L, 2 in W, Nylon, Yellow

  • Mfr # EET-4-902-13

  • Zoro # G6857051


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Overall Width
2 in
Vertical Hitch Capacity
12,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-4-902-13
Zoro #
G6857051
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
2 in
Eye Length
12 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
12,200 lb
Choker Hitch Capacity
9,800 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
24,400 lb
End Type
Twisted Eye
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
21,100 lb
Visual Indicators
None
Basket Hitch Capacity @ 45 Degrees
17,200 lb
Maximum Operating Temperature
194 Degrees F
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 30 Degrees
12,200 lb
Tag Features
Encapsulated Tag
Resistance Properties
Chemical-Resistant, Oil-Resistant

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 13 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,200 lb, Basket Hitch Capacity @ 60 Degrees 21,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.