Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 13 ft L, 8 in W, Nylon, Yellow

  • Mfr # EET-4-908-13

  • Zoro # G6889906


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Overall Width
8 in
Vertical Hitch Capacity
45,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-4-908-13
Zoro #
G6889906
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
8 in
Eye Length
24 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
45,000 lb
Choker Hitch Capacity
36,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
90,000 lb
End Type
Twisted Eye
Web Grade
Heavy-Duty
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Yarn Coating
Non-Hazardous Acrylic
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASME B30.9, OSHA 1910.184
Resistance Properties
Chemical-Resistant, Oil-Resistant
Basket Hitch Capacity @ 45 Degrees
63,600 lb
Tag Features
Encapsulated Tag
Tag Attachment Type
Fully Sewn
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
77,900 lb
Basket Hitch Capacity @ 30 Degrees
45,000 lb
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 13 ft, Eye Length 24 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 42,600 lb, Choker Hitch Capacity 34,000 lb, Basket Hitch Capacity 85,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 45,000 lb, Basket Hitch Capacity @ 60 Degrees 77,900 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.