Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow

  • Mfr # EET-3-901-16

  • Zoro # G6514085


product price: $50.19
/ea

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Overall Width
1 in
Vertical Hitch Capacity
4,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-3-901-16
Zoro #
G6514085
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
1 in
Eye Length
12 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Vertical Hitch Capacity
4,100 lb
Choker Hitch Capacity
3,300 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
8,200 lb
End Type
Twisted Eye
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Yarn Coating
Non-Hazardous Acrylic
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
7,100 lb
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Chemical-Resistant, Oil-Resistant
Basket Hitch Capacity @ 30 Degrees
4,100 lb
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
5,800 lb

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 16 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,100 lb, Choker Hitch Capacity 3,300 lb, Basket Hitch Capacity 8,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,100 lb, Basket Hitch Capacity @ 60 Degrees 7,100 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 5,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.