Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 18 ft L, 2 in W, Nylon, Yellow

  • Mfr # EET-3-902-18

  • Zoro # G7164166


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Overall Width
2 in
Vertical Hitch Capacity
8,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-3-902-18
Zoro #
G7164166
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
2 in
Eye Length
12 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Vertical Hitch Capacity
8,200 lb
Choker Hitch Capacity
6,600 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
16,500 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Basket Hitch Capacity @ 30 Degrees
8,200 lb
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
14,300 lb
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
11,600 lb
Resistance Properties
Chemical-Resistant, Oil-Resistant

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 18 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 6,600 lb, Basket Hitch Capacity 16,500 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,200 lb, Basket Hitch Capacity @ 60 Degrees 14,300 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 11,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.