Zoro Homepage

Synthetic Web Sling, Type 4, 19 ft L, 1 in W, Nylon, Yellow

  • Mfr # EET-3-901-19

  • Zoro # G6857925


product price: $60.49
/ea

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Overall Width
1 in
Vertical Hitch Capacity
4,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-3-901-19
Zoro #
G6857925
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
19 ft
Overall Width
1 in
Eye Length
12 in

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 19 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,100 lb, Choker Hitch Capacity 3,300 lb, Basket Hitch Capacity 8,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,100 lb, Basket Hitch Capacity @ 60 Degrees 7,100 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 5,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.