Zoro Homepage

Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow/Black

  • Mfr # EET-1-901CB-20

  • Zoro # G6863622


product price: $39.89
/ea

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-1-901CB-20
Zoro #
G6863622
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
1 in
Eye Length
8 in
Thickness
7/16 in

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.