Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 4 ft L, 10 in W, Nylon, Yellow

  • Mfr # EET-2-910-04

  • Zoro # G6541762


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Overall Width
10 in
Vertical Hitch Capacity
28,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-2-910-04
Zoro #
G6541762
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
10 in
Eye Length
18 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
28,400 lb
Choker Hitch Capacity
22,720 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
56,800 lb
End Type
Twisted Eye
Temp. Range
-40 Degrees to 194 Degrees F
Yarn Coating
Non-Hazardous Acrylic
Web Grade
Heavy-Duty
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184
Resistance Properties
Chemical-Resistant, Oil-Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
39,500 lb
Basket Hitch Capacity @ 60 Degrees
48,500 lb
Basket Hitch Capacity @ 30 Degrees
28,000 lb

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 18 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity 28,000 lb, Choker Hitch Capacity 22,500 lb, Basket Hitch Capacity 56,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 28,000 lb, Basket Hitch Capacity @ 60 Degrees 48,500 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 39,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.