Zoro Homepage

Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black

  • Mfr # RE1-906-12

  • Zoro # G6805032


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 6
Sling Material
Nylon
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
11,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1-906-12
Zoro #
G6805032
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
6 in
Eye Length
15 in
Thickness
7/16 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
11,000 lb
Choker Hitch Capacity
8,800 lb
Number of Legs
1
Color
Black
Basket Hitch Capacity
22,000 lb
End Type
Reverse Eye
Wear Resistant Cover
Completely Wrapped
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Includes
Instructional Warning Sheet
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
19,000 lb
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 30 Degrees
11,000 lb
Visual Indicators
None
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Tag Attachment Type
Fully Sewn
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
15,300 lb
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 15 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.