Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 6, 18 ft L, 4 in W, Nylon, Black

  • Mfr # RE1-904-18

  • Zoro # G6672425


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 6
Sling Material
Nylon
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
8,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1-904-18
Zoro #
G6672425
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
4 in
Eye Length
12 in
Thickness
7/16 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
8,600 lb
Choker Hitch Capacity
6,900 lb
Number of Legs
1
Color
Black
Basket Hitch Capacity
17,200 lb
End Type
Reverse Eye
Wear Resistant Cover
Completely Wrapped
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Includes
Instructional Warning Sheet
Temp. Range
-40 Degrees to 194 Degrees F
Visual Indicators
None
Basket Hitch Capacity @ 45 Degrees
12,100 lb
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
8,600 lb
Minimum Operating Temperature
-40 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges
Basket Hitch Capacity @ 60 Degrees
14,900 lb
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 18 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,600 lb, Basket Hitch Capacity @ 60 Degrees 14,900 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.