Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 6, 4 ft L, 6 in W, Nylon, Black

  • Mfr # RE2-906-04

  • Zoro # G6476407


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 6
Sling Material
Nylon
Number of Plies
2
Overall Width
6 in
Vertical Hitch Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2-906-04
Zoro #
G6476407
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
6 in
Eye Length
18 in
Thickness
5/8 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
20,000 lb
Choker Hitch Capacity
16,000 lb
Number of Legs
1
Color
Black
Basket Hitch Capacity
40,000 lb
End Type
Reverse Eye
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Instructional Warning Sheet
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184
Wear Resistant Cover
Completely Wrapped
Yarn Coating
Non-Hazardous Acrylic
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 60 Degrees
34,600 lb
Basket Hitch Capacity @ 30 Degrees
20,000 lb
Reinforcement Properties
Abrasion-Resistant Edges
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
28,300 lb
Maximum Operating Temperature
194 Degrees F
Tag Features
Encapsulated Tag
Visual Indicators
None
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 18 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 20,000 lb, Choker Hitch Capacity 16,000 lb, Basket Hitch Capacity 40,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 20,000 lb, Basket Hitch Capacity @ 60 Degrees 34,600 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.