Zoro Homepage

Synthetic Web Sling, Type 8, 14 ft L, 16 in W, Nylon, Yellow

  • Mfr # WB2-916-14

  • Zoro # G6555823


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Sling Material
Nylon
Number of Plies
2
Overall Width
16 in
Eye Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-916-14
Zoro #
G6555823
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
14 ft
Overall Width
16 in
Eye Length
24 in
Thickness
9/16 in

Details

Item
Web Sling
Sling Type
Type 8
Sling Material
Nylon
Number of Plies
2
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
82,000 lb
End Type
Flat Eye
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Web Grade
Heavy-Duty
Temp. Range
-40 Degrees to 194 Degrees F
Wear Resistant Cover
None
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Tag Attachment Type
Fully Sewn
Hitch Type
Basket
Visual Indicators
None
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
41,000 lb
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
58,000 lb
Basket Hitch Capacity @ 60 Degrees
71,000 lb

Description

Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 2, Sling Length 14 ft, Eye Length 24 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 82,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 41,000 lb, Basket Hitch Capacity @ 60 Degrees 71,000 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.