Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 8, 16 ft L, 20 in W, Nylon, Yellow

  • Mfr # WB1-920-16

  • Zoro # G6514986


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Sling Material
Nylon
Number of Plies
1
Overall Width
20 in
Eye Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB1-920-16
Zoro #
G6514986
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
20 in
Eye Length
30 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 8
Sling Material
Nylon
Number of Plies
1
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
64,000 lb
End Type
Flat Eye
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Temp. Range
-40 Degrees to 194 Degrees F
Web Grade
Heavy-Duty
Yarn Coating
Non-Hazardous Acrylic
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 30 Degrees
32,000 lb
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 45 Degrees
45,200 lb
Tag Attachment Type
Fully Sewn
Visual Indicators
None
Hitch Type
Basket
Basket Hitch Capacity @ 60 Degrees
55,400 lb

Description

Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length 30 in, Overall Width 20 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 64,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 32,000 lb, Basket Hitch Capacity @ 60 Degrees 55,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.