Zoro Homepage

Synthetic Web Sling, Type 8, 20 ft L, 6 in W, Nylon, Yellow

  • Mfr # WB1-906-20

  • Zoro # G7073096


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Sling Material
Nylon
Number of Plies
1
Overall Width
6 in
Eye Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB1-906-20
Zoro #
G7073096
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
6 in
Eye Length
9 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 8
Sling Material
Nylon
Number of Plies
1
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
19,200 lb
End Type
Flat Eye
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Standards
ASME B30.9, OSHA 1910.184
Yarn Coating
Non-Hazardous Acrylic
Temp. Range
-40 Degrees to 194 Degrees F
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
16,600 lb
Basket Hitch Capacity @ 45 Degrees
13,500 lb
Tag Attachment Type
Fully Sewn
Hitch Type
Basket
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Tag Features
Encapsulated Tag
Visual Indicators
None
Basket Hitch Capacity @ 30 Degrees
9,600 lb

Description

Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.