Zoro Homepage

Synthetic Web Sling, Type 9, 12 ft L, 10 in W, Nylon, Yellow

  • Mfr # LB1-910-12

  • Zoro # G6861775


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 9
Sling Material
Nylon
Sling Length
12 ft
Number of Plies
1
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB1-910-12
Zoro #
G6861775
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
10 in
Eye Length
12 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 9
Sling Material
Nylon
Number of Plies
1
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
3,000 lb
End Type
Flat Eye
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Web Grade
Light-Duty
Basket Hitch Capacity @ 60 Degrees
2,600 lb
Tag Features
Encapsulated Tag
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Visual Indicators
None
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
2,100 lb
Hitch Type
Basket
Basket Hitch Capacity @ 30 Degrees
1,500 lb
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 12 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.