Zoro Homepage

Web Sling, Endless, 10 ft L, 35200 lb Cap.

  • Mfr # EN2-903PHV-10

  • Zoro # G010863500


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
17,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2-903PHV-10
Zoro #
G010863500
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
3 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
17,600 lb
Choker Hitch Capacity
14,080 lb
Number of Legs
1
Color
Fluorescent Yellow
Basket Hitch Capacity
35,200 lb
End Type
Endless
Standards
ASME, OSHA
Basket Hitch Capacity @ 30 Degrees
17,600 lb
Visual Indicators
Striped
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
30,500 lb
Tag Attachment Type
Fully Sewn
Resistance Properties
Chemical-Resistant
Tag Features
Encapsulated Tag
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
24,900 lb

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 17,600 lb, Choker Hitch Capacity 14,080 lb, Basket Hitch Capacity 35,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 17,600 lb, Basket Hitch Capacity @ 60 Degrees 30,500 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.