Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Endless, 16 ft L, 44000 lb Cap.

  • Mfr # EN2-904PGE-16

  • Zoro # G110864612


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
22,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2-904PGE-16
Zoro #
G110864612
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
4 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
22,000 lb
Choker Hitch Capacity
17,600 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
44,000 lb
End Type
Endless
Standards
ASME, OSHA
Tag Attachment Type
Fully Sewn
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Basket Hitch Capacity @ 30 Degrees
22,000 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Visual Indicators
Striped
Basket Hitch Capacity @ 60 Degrees
38,100 lb
Basket Hitch Capacity @ 45 Degrees
31,100 lb
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Resistance Properties
Corrosion-Resistant, Chemical-Resistant

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 22,000 lb, Choker Hitch Capacity 17,600 lb, Basket Hitch Capacity 44,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 22,000 lb, Basket Hitch Capacity @ 60 Degrees 38,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.