Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Endless, 18 ft L, 12400 lb Cap.

  • Mfr # EN1-902ME-18

  • Zoro # G610863412


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
6,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1-902ME-18
Zoro #
G610863412
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
2 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
6,200 lb
Choker Hitch Capacity
4,960 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
12,400 lb
End Type
Endless
Standards
ASME, OSHA
Basket Hitch Capacity @ 45 Degrees
8,700 lb
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Basket Hitch Capacity @ 30 Degrees
6,200 lb
Basket Hitch Capacity @ 60 Degrees
10,700 lb
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-40 Degrees F
Tag Attachment Type
Fully Sewn
Visual Indicators
None

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 18 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,960 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,200 lb, Basket Hitch Capacity @ 60 Degrees 10,700 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.