Zoro Homepage

Web Sling, Endless, 18 ft L, 6,400 lb Cap.

  • Mfr # EN1-901PHV-18

  • Zoro # G610864341


product price: $37.69
/ea

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1-901PHV-18
Zoro #
G610864341
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
1 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Number of Legs
1
Color
Fluorescent Yellow
Basket Hitch Capacity
6,400 lb
End Type
Endless
Standards
ASME, OSHA
Tag Features
Encapsulated Tag
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant
Basket Hitch Capacity @ 60 Degrees
5,500 lb
Visual Indicators
Striped
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 30 Degrees
3,200 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
4,500 lb
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/16 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.