Shop STREN-FLEX
See all product information
Create Account
Web Sling, Flat Eye, 10 ft L
- Mfr # LB1-906P-10
- Zoro # G710864234
product price:Â
$
62.49
/ea
Key Features
Sling Type
Type 9
Sling Material
Polyester
Sling Length
10 ft
Number of Plies
1
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB1-906P-10
- Zoro #
- G710864234
- UPC #
- -
- Country of Origin
- United States
- Item
- Web Sling
- Sling Type
- Type 9
- Sling Material
- Polyester
- Number of Plies
- 1
- Number of Legs
- 1
- Color
- Yellow
- Basket Hitch Capacity
- 3,000 lb
- End Type
- Flat Eye
- Standards
- ASME, OSHA
- Maximum Operating Temperature
- 194 Degrees F
- Visual Indicators
- Striped
- Basket Hitch Capacity @ 60 Degrees
- 2,600 lb
- Hitch Type
- Basket
- Tag Attachment Type
- Fully Sewn
- Basket Hitch Capacity @ 30 Degrees
- 1,500 lb
- Resistance Properties
- Chemical-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Tag Features
- Encapsulated Tag
- Basket Hitch Capacity @ 45 Degrees
- 2,100 lb
- Wire Color
- Yellow
Dimensions
- Sling Length
- 10 ft
- Overall Width
- 6 in
- Eye Length
- 10 in
- Thickness
- 3/8 in
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.