Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Flat Eye, 10 ft L

  • Mfr # LB2-908P-10

  • Zoro # G110863950


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 9
Sling Material
Polyester
Sling Length
10 ft
Number of Plies
2
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB2-908P-10
Zoro #
G110863950
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
8 in
Eye Length
10 in
Thickness
9/16 in

Details

Item
Web Sling
Sling Type
Type 9
Sling Material
Polyester
Number of Plies
2
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
6,000 lb
End Type
Flat Eye
Standards
ASME, OSHA
Visual Indicators
Striped
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 60 Degrees
5,200 lb
Basket Hitch Capacity @ 45 Degrees
4,200 lb
Hitch Type
Basket
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 30 Degrees
3,000 lb

Description

Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.