Zoro Homepage

Web Sling, Flat Eye, 10 ft L

  • Mfr # WB1-906P-10

  • Zoro # G610863924


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Sling Material
Polyester
Number of Plies
1
Overall Width
6 in
Eye Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB1-906P-10
Zoro #
G610863924
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
6 in
Eye Length
10 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 8
Sling Material
Polyester
Number of Plies
1
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
19,200 lb
End Type
Flat Eye
Standards
ASME, OSHA
Visual Indicators
Striped
Basket Hitch Capacity @ 30 Degrees
9,600 lb
Maximum Operating Temperature
194 Degrees F
Tag Features
Encapsulated Tag
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 45 Degrees
13,500 lb
Hitch Type
Basket
Basket Hitch Capacity @ 60 Degrees
16,600 lb

Description

Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.