Shop STREN-FLEX
See all product information
Create Account
Web Sling, Flat Eye, 12 ft L
- Mfr # LB2-912P-12
- Zoro # G310864146
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 9
Sling Material
Polyester
Sling Length
12 ft
Number of Plies
2
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB2-912P-12
- Zoro #
- G310864146
- UPC #
- -
- Country of Origin
- United States
- Item
- Web Sling
- Sling Type
- Type 9
- Sling Material
- Polyester
- Number of Plies
- 2
- Number of Legs
- 1
- Color
- Yellow
- Basket Hitch Capacity
- 6,000 lb
- End Type
- Flat Eye
- Standards
- ASME, OSHA
- Maximum Operating Temperature
- 194 Degrees F
- Basket Hitch Capacity @ 30 Degrees
- 3,000 lb
- Visual Indicators
- Striped
- Minimum Operating Temperature
- -40 Degrees F
- Basket Hitch Capacity @ 60 Degrees
- 5,200 lb
- Basket Hitch Capacity @ 45 Degrees
- 4,200 lb
- Tag Attachment Type
- Fully Sewn
- Resistance Properties
- Chemical-Resistant
- Tag Features
- Encapsulated Tag
- Hitch Type
- Basket
- Wire Color
- Yellow
Dimensions
- Sling Length
- 12 ft
- Overall Width
- 12 in
- Eye Length
- 12 in
- Thickness
- 9/16 in
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 12 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.