Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Flat Eye, 12 ft L

  • Mfr # WB2-924P-12

  • Zoro # G610864334


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Sling Material
Polyester
Number of Plies
2
Overall Width
24 in
Eye Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-924P-12
Zoro #
G610864334
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
24 in
Eye Length
30 in
Thickness
9/16 in

Details

Item
Web Sling
Sling Type
Type 8
Sling Material
Polyester
Number of Plies
2
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
108,000 lb
End Type
Flat Eye
Standards
ASME, OSHA
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
93,500 lb
Basket Hitch Capacity @ 30 Degrees
54,000 lb
Tag Features
Encapsulated Tag
Visual Indicators
Striped
Hitch Type
Basket
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 45 Degrees
76,300 lb
Resistance Properties
Chemical-Resistant

Description

Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 30 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 108,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 54,000 lb, Basket Hitch Capacity @ 60 Degrees 93,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.