Web Sling, Flat Eye, 14 ft L
- Mfr # LB1-912P-14
- Zoro # G910863600
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 9
Sling Material
Polyester
Sling Length
14 ft
Number of Plies
1
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB1-912P-14
- Zoro #
- G910863600
- UPC #
- -
- Country of Origin
- United States
- Item
- Web Sling
- Sling Type
- Type 9
- Sling Material
- Polyester
- Number of Plies
- 1
- Number of Legs
- 1
- Color
- Yellow
- Basket Hitch Capacity
- 3,000 lb
- End Type
- Flat Eye
- Standards
- ASME, OSHA
- Tag Features
- Encapsulated Tag
- Resistance Properties
- Chemical-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Hitch Type
- Basket
- Visual Indicators
- Striped
- Tag Attachment Type
- Fully Sewn
- Basket Hitch Capacity @ 60 Degrees
- 2,600 lb
- Maximum Operating Temperature
- 194 Degrees F
- Basket Hitch Capacity @ 45 Degrees
- 2,100 lb
- Basket Hitch Capacity @ 30 Degrees
- 1,500 lb
- Wire Color
- Yellow
Dimensions
- Sling Length
- 14 ft
- Overall Width
- 12 in
- Eye Length
- 12 in
- Thickness
- 3/8 in
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 12 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.