Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Flat Eye, 20 ft L, 11000 lb Cap

  • Mfr # EEF-4-902ME-20

  • Zoro # G610864006


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
2 in
Vertical Hitch Capacity
11,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-4-902ME-20
Zoro #
G610864006
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
2 in
Eye Length
12 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
11,000 lb
Choker Hitch Capacity
8,800 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
22,000 lb
End Type
Flat Eye
Standards
ASME, OSHA
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
11,000 lb
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Reinforcement Properties
Abrasion-Resistant Edges
Basket Hitch Capacity @ 60 Degrees
19,000 lb
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 45 Degrees
17,200 lb

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 20 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.