Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Flat Eye, 4 ft L, 11500 lb Cap.

  • Mfr # EEF-2-904PHV-04

  • Zoro # G610864228


product price: $37.79
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EEF-2-904PHV-04
Zoro #
G610864228
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
4 in
Eye Length
12 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Number of Legs
1
Color
Fluorescent Yellow
Basket Hitch Capacity
23,000 lb
End Type
Flat Eye
Standards
ASME, OSHA
Basket Hitch Capacity @ 60 Degrees
19,900 lb
Maximum Operating Temperature
194 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Chemical-Resistant
Basket Hitch Capacity @ 30 Degrees
11,500 lb
Visual Indicators
Striped
Tag Features
Encapsulated Tag
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
17,000 lb
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,500 lb, Basket Hitch Capacity @ 60 Degrees 19,900 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.