Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Twisted Eye, 10 ft L, 30600 lb

  • Mfr # EET-4-906ME-10

  • Zoro # G610863467


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Overall Width
6 in
Vertical Hitch Capacity
30,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-4-906ME-10
Zoro #
G610863467
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
6 in
Eye Length
18 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
30,600 lb
Choker Hitch Capacity
24,480 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
61,200 lb
End Type
Twisted Eye
Standards
ASME, OSHA
Basket Hitch Capacity @ 30 Degrees
30,600 lb
Basket Hitch Capacity @ 60 Degrees
53,000 lb
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
50,900 lb
Tag Attachment Type
Fully Sewn
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Maximum Operating Temperature
194 Degrees F
Tag Features
Encapsulated Tag
Reinforcement Properties
Abrasion-Resistant Edges
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 10 ft, Eye Length 18 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 30,600 lb, Choker Hitch Capacity 24,480 lb, Basket Hitch Capacity 61,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 30,600 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.