Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Twisted Eye, 14 ft L, 20400 lb

  • Mfr # EET-4-904PGE-14

  • Zoro # G610864525


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
4
Overall Width
4 in
Vertical Hitch Capacity
20,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-4-904PGE-14
Zoro #
G610864525
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
14 ft
Overall Width
4 in
Eye Length
16 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
4
Vertical Hitch Capacity
20,400 lb
Choker Hitch Capacity
16,320 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
40,800 lb
End Type
Twisted Eye
Standards
ASME, OSHA
Visual Indicators
Striped
Basket Hitch Capacity @ 30 Degrees
20,400 lb
Maximum Operating Temperature
194 Degrees F
Tag Features
Encapsulated Tag
Minimum Operating Temperature
-40 Degrees F
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
33,900 lb
Basket Hitch Capacity @ 60 Degrees
35,300 lb
Resistance Properties
Chemical-Resistant
Reinforcement Properties
Abrasion-Resistant Edges
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 4, Sling Length 14 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,400 lb, Choker Hitch Capacity 16,320 lb, Basket Hitch Capacity 40,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 20,400 lb, Basket Hitch Capacity @ 60 Degrees 35,300 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.