Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Twisted Eye, 20 ft L, 6,400 lb

  • Mfr # EET-2-902PHV-20

  • Zoro # G610863498


product price: $47.65
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
6,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-2-902PHV-20
Zoro #
G610863498
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
2 in
Eye Length
10 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Number of Legs
1
Color
Fluorescent Yellow
Basket Hitch Capacity
12,800 lb
End Type
Twisted Eye
Standards
ASME, OSHA
Minimum Operating Temperature
-40 Degrees F
Visual Indicators
Striped
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 30 Degrees
6,400 lb
Basket Hitch Capacity @ 60 Degrees
11,100 lb
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 45 Degrees
9,000 lb
Tag Features
Encapsulated Tag
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.