Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Twisted Eye, 20 ft L, 8,900 lb

  • Mfr # EET-2-903ME-20

  • Zoro # G610864396


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
8,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-2-903ME-20
Zoro #
G610864396
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
3 in
Eye Length
11 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
8,900 lb
Choker Hitch Capacity
7,200 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
17,800 lb
End Type
Twisted Eye
Standards
ASME, OSHA
Visual Indicators
None
Maximum Operating Temperature
194 Degrees F
Tag Features
Encapsulated Tag
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 60 Degrees
15,400 lb
Basket Hitch Capacity @ 45 Degrees
12,600 lb
Resistance Properties
Chemical-Resistant, Oil-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
8,900 lb
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.