Synthetic Web Sling, Twisted Eye and Eye, Yellow (Discontinued)
- Mfr # EET3-910-3
- Zoro # G6747937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EET3-910-3
Zoro #
G6747937
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3 ft.
Width
10"
Eye Length
24 in
Details
Sling Type
Twisted Eye and Eye
Item
Web Sling
Material
Nylon
Color
Yellow
Vertical Hitch Capacity
33,000 lb
Basket Hitch Capacity
66,100 lb
Choker Hitch Capacity
26,100 lb
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Resists
Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Sling Rating
Type 4
Number of Plies
3
Standards
OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Yarn Coating
Non-Hazardous Acrylic
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Red Core Yarn Wear Indicator, Permanent Identification Tag
Description
Web Sling, Sling Type Twisted Eye and Eye - Type 4, Number of Plies 3, Eye Length 24 in, Vertical Hitch Capacity 33,000 lb, Choker Hitch Capacity 26,100 lb, Basket Hitch Capacity 66,100 lb, Color Yellow, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.